Apply to be a TradeMaster!
818R - 8" Bi-Metal Reciprocating Blade, 5-pack (Metal & Non-Ferrous Metal)
Magnifying glass
Hover image to zoom

818R - 8" Bi-Metal Reciprocating Blade, 5-pack (Metal & Non-Ferrous Metal)

Brand:
Lenox
SKU:
20578-818R
Rating:
(1)
Q&A:
(0)
818R - 8" Bi-Metal Reciprocating Blade, 5-pack (Metal & Non-Ferrous Metal)
Magnifying glass
Hover image to zoom
$14.55 each
In Stock
In Stock
Get 115 Thu, Jan 23
More Available
Fast Track Logo
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
8" Length
Product Highlight: Depth (Inches)
0.035" Depth
Product Highlight: Material
Bi-Metal

Description

Extended Blade Life:

LENOX T2 metal cutting reciprocating saw blades use an optimized, reinforced tooth geometry

Engineered for Performance:

The patent pending design minimizes friction and heat build-up while cutting through the widest variety of metal materials

Durable Construction:

Bi-metal design stands up to the most demanding applications

Specs

Length (Inches):

8"

Product Type:

Saw Blade

Blade Material:

Bi-Metal

Application:

Metal

Non-Ferrous Metal

Depth (Inches):

0.035"

Teeth per Inch:

18

Quantity:

5

Width:

3/4"

Material:

Bi-Metal

Features:

Tuff Tooth Technology

Contact

+
Help Face

Questions?

Our Customer Support will be closing early in honor of the holiday. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Length (Inches)
Product Type
Blade Material
Application
Teeth per Inch
8"
Saw Blade
Bi-Metal
Metal
Non-Ferrous Metal
18

You May Also Need

9" Steel Demon Carbide-Tipped Reciprocating Blades for Thick Metal Cutting (3 PK)
SKU: DS0908CF3
Diablo Tools
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy