6" E55 Conduit Bending Level w/ 4 Vials and Thumb Screw (Red)
Hover image to zoom

6" E55 Conduit Bending Level w/ 4 Vials and Thumb Screw (Red)

Brand:
LevTech
SKU:
01-010-551
Rating:
(0)
Q&A:
(0)
6" E55 Conduit Bending Level w/ 4 Vials and Thumb Screw (Red)
Hover image to zoom
$37.98 each
In Stock
In Stock
Get 6 Wed, Mar 6
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Length (Inches) icon
6" Length
Color icon
Red

Description

LevTech® Electrician’s levels make jobs go faster, which saves money and time. They are small, lightweight, and compact enough to fit into a electrician’s pouch or pants pocket. LevTech® electrical levels are specially designed to cut down the time of everyday tasks.

Product Features
  • Lays flat on top and bottom – the only level with a screw that allows this
  • Chamfered 7/16" brass screw straddles pipe without removal
  • Chamfered 7/16" brass screw will not bend if level is dropped
  • Embedded Thumb Wheel cannot fall out or catch on a pocket
  • Embedded Thumb Wheel is contoured for secure fit (convex/concave seating)
  • 4 Rare Earth Xtreme™ Magnets – the strongest on the market today
  • Holds onto any size pipe
  • Brass screws hold In-Field Replaceable Vials
  • Bullseye Vial for x/y axis alignment
  • UV Protected Vials
  • Vials viewable from 3 sides
  • FREE Extra Replaceable Vial with each Level
  • CNC from 6061 T6 Billet Aluminum
  • Anodized Corrosion Resistant Finish
  • Utility & Design Patents Pending
  • Permanent Laser Etching on Level
  • Measures 6" x 1-1/4"
  • Weight: 4-7/8 oz. / 140 g

Specs

Product Type:

Level

Type:

Magnetic

Length (Inches):

6"

Color:

Red

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy