Pros, Join Our TradeMaster Program!
Description
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Leviton's Decora Combination Switch is the perfect choice for any area in a home. Its simple, functional design allows you to save space wherever the switch is installed. Beautifully styled and part of the notable Decora line, the switch comes in a variety of popular colors. Its impact-resistant exterior ensures damage protection and a long service life

Wallplate Sold Separately

Features:
  • Color: Ivory
  • Ground: Grounding
  • Feature: Single-Pole / Neon Pilot
  • Amperage: 15 Amp
  • Voltage: 120 Volt
  • HP Rating: 1/2HP-120V 2HP-240V
  • Max Amp: 12 Amp
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA
  • Warranty: 2 Year Limited
Hide Description
Manuals (1)
Specs
Type:

Single Pole

Voltage:

120v

Horse Power:

1/2

2

Material:

Thermoplastic

Ground:

Grounding

Color:

Ivory

Terminations:

Side

Grade:

Commercial

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.