Pros, Join Our TradeMaster Program!
Description
Leviton’s Automatic Reset GFCI Devices are now sleeker and more rugged than ever! And, while these devices are fully OSHA compliant for use on job sites, they are also perfect for use in a variety of temporary power applications, such as recreation vehicles, marine vehicles, portable pools, portable generators, submersible pumps, vending machines and more.

Product Specifications
  • AC Horsepower: 3/4
  • Amperage: 15A
  • Grounding: GFCI Ground Fault
  • Poles: 2
  • Temperature Rise: Max 30C after 50 cycles OL at 150 percent rated current
  • Trip Level: 5mA plus or minus 1mA
  • Voltage: 120 VAC
  • Wire: 3
  • Cord Length: 3 ft.
  • Cord Type: 14/3 SJTW
Hide Description
Specs
Type:

GFCI

Amperage:

15

Voltage:

120v

Poles:

2

Wiring:

3

Operating Temp Range:

-35°C to 66°C

Horse Power:

3/4

NEMA Rating:

5-15P

5-15R

Cord Length:

3'

×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.