Pros, Join Our TradeMaster Program!
Description
Decora Vacancy Sensor. 180 Degree PIR manual-on wall box sensor, single pole or 3-way when used with the IPV0R companion sensor remote, 600W LED/CFL, 1800W incandescent/halogen, 1800VA fluorescent ballast, 1/2 HP motor, wallplate sold separately. Can be used to comply with 2019 California Title 24, Part 6 Vacancy Control Device Requirements – White, Ivory & Light Almond

Product Features
  • ENERGY SAVING – Manual ON/Automatic OFF
  • AMPLE COVERAGE - Provides 180-Degree field of view, 900 square feet of coverage
  • FLEXIBLE – Single Pole or 3-way installation when used with the IPV0R companion sensor remote
  • PRACTICAL – Ideal for high traffic areas like bathrooms, hallways and kids’ bedrooms
  • Switches Incandescent, CFL, LED and Fluorescent Ballasts using relay technology
  • Manual-ON/Automatic OFF operation for seamless energy management
  • Low-Profile design eliminates an obtrusive "scanning device" look. Elegant styling compliments any interior and coordinates with Leviton's popular line of Decora® wiring devices
  • 180 degree field-of-view provides approximately 900 square feet of coverage suitable for bathrooms, basements, garages, utility rooms and a variety of other residential areas
  • Convenient push-button provides Manual OFF light switching at any time
  • Segmented lens provides optimum sensitivity and performance. It is designed with an extensive "minor motion" area where even slight body movements will be detected
  • Four optional manual adjustments for delayed-OFF time settings maximize energy savings: 30 seconds (for walking test), 10 minutes, 20 minutes and 30 minutes
  • LED Indicator Light flashes when sensor detects motion to verify detection is active
  • Unit can be used for 120V lighting. Compatible with both electronic and magnetic ballasts or 1/2 HP loads
  • Relay switches at zero crossing point of the AC power curve to ensure maximum contact life and compatibility with electronic ballasts
  • Fits in standard wallbox; Single Pole or Multi Location with IPV0R
  • Neutral wire required
  • Can be used to comply with 2019 California Title 24, Part 6 Vacancy Control Device Requirements
  • Five-Year Limited warranty.
Product Specifications
  • Adjustment: Manual
  • Auto-ON/Auto-OFF: No
  • California Title 24: Yes
  • Color: White, Ivory, Light Almond
  • Coverage (Sq.Ft.): 180°, 900 Sq. Ft
  • Grade: Residential/Commercial Specification Grade
  • Ground Connection: No
  • LED Color: Green
  • Load Rating: 600W LED/CFL, 1800W Incandescent/Halogen, 1800VA Fluorescent, 1/2 HP, 15A Resistive
  • Mounting Type: Wall Switch
  • Neutral: Required
  • Ordering Notes: Includes White, Light Almond and Ivory Color Change Kit
  • Pole: 1
  • Sensor Technology: Passive Infrared
  • Sensor Type: Vacancy
  • Standards and Certifications: UL, FCC
  • Style Name: Decora
  • Switch: Relay
  • Time Delay: 30S, 5M, 15M, 30M
  • Torque Range: 14 – 18 in.-lbs
  • Voltage: 120 VAC
  • Wallplate: Order Separately
  • Warranty: 5-Year Limited
Hide Description
Specs
Type:

Vacancy Sensor

On/Off Switch:

Wall Switch

Poles:

1

Voltage:

120v

Color:

White

Amperage:

15

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.