Pros, Join Our TradeMaster Program!
Description
50A 2-Pole Smart GFCI Hydraulic Magnetic Branch Circuit Breaker (120/240V)

Product Features
  • SMART – Integrated with the My Leviton app, Leviton smart circuit breakers provide insightful data on home energy consumption, enhanced safety, and whole home solutions in conjunction with other smart Leviton products
  • EASY – Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present
  • HYDRAULIC MAGNETIC – Precision trip technology ensures that the main breaker operates as intended from -40°C to 85°C (-40°F to 185°F) without re-rating
  • SAFE – Leviton GFCI, AFCI and dual-function circuit breakers feature patented reset lockout technology, and will not reset if ground or arc fault protection is compromised
Hide Description
Specs
Product Type:

Circuit Breaker

Amperage:

50

Voltage:

120/240v

Current (amps):

10 kA

Poles:

2

Type:

GFCI

Features:

Overload Protection

Short-Circuit Protection

Arc Fault Protection

Warranty:

10 Year Limited

Operating Temp Range:

-40°F to 185°F

Color:

White

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.