Apply to be a TradeMaster!
60A 2-Pole Smart Standard Circuit Breaker (120/240V)
Magnifying glass
Hover image to zoom

60A 2-Pole Smart Standard Circuit Breaker (120/240V)

Brand:
Leviton
SKU:
LB260-S
Rating:
(0)
Q&A:
(0)
60A 2-Pole Smart Standard Circuit Breaker (120/240V)
Magnifying glass
Hover image to zoom
$130.89 each
Backorder
Backorder
Get it Mon, Mar 3 - Mon, Mar 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
120/240V

Description

Smart Standard Branch Circuit Breaker, Standard 2-Pole 60A 120/240V, 10KA Interrupt Rating

Product Features
  • SMART – Wi-Fi® or Ethernet connection options for remote monitoring and tripping capabilities, remote firmware updates and more
  • EASY – Allows for all wiring at rough-in, without any circuit breakers present
  • INTUITIVE - My Leviton offers single app control of the control of the Leviton Smart Load Center and the Decora Smart™ Wi-Fi® product lines

Specs

Product Type:

Circuit Breaker

Amperage:

60

Voltage:

120/240V

Current (amps):

10 kA

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy