Pros, Join Our TradeMaster Program!
Description
Manual ON multi-tech wall box vacancy sensor w/no neutral wire, 120/208/220/230/240/277v, 50/60Hz, CEC Title 20/24 Compliant, 30s-30m Time Delays, Ambient Light Override, Self Adjusting, Field Configurable, White, NAFTA Compliant.

Leviton backs its occupancy sensors and their great features with an excellent 5-year limited warranty.

Specifications:
  • Mounting: Wall Switch
  • Switch Type: Single-Pole
  • Adjustment: Self-Adjusting
  • Device Type: Vacancy Sensor
  • Pattern Degrees: 180
  • Coverage Range Sq. Ft: 2400
  • Time Delay: 30s-30m
  • Load Rating: [email protected] INC [email protected] [email protected] FL
  • Voltage: 120/277 VAC
  • Current Consumption: N/A
  • PhotoCell: Internal
  • Color: White
  • Standards and Certifications: UL/cUL
  • Code Compliance: California Title 24
Hide Description
Specs
Type:

Occupancy Sensor

Color:

White

Coverage (Sq Ft.):

2400

Mount:

Wall

Voltage:

120v

277v

Field of View:

180°

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.