COVID-19 Landing Page
Description
Manual ON multi-tech wall box vacancy sensor w/neutral wire lighting control, 120/208/220/230/240/277v, 50/60Hz, CEC Title 20/24 Compliant, 30s-30m Time Delays, Ambient Light Override, Self Adjusting, Field Configurable, White, NAFTA Compliant.

Leviton backs its occupancy sensors and their great features with an excellent 5-year limited warranty.

Specifications:
    • Mounting: Wall Switch
    • Switch Type: Single-Pole
    • Adjustment: Self-Adjusting
    • Device Type: Vacancy Sensor
    • Pattern Degrees: 180
    • Coverage Range Sq. Ft: 2400
    • Time Delay: 30s-30m
    • Load Rating: 800W@120V INC 1200VA@120V 2700VA@277V FL
    • Voltage: 120/277 VAC
    • Current Consumption: N/A
    • PhotoCell: Internal
    • Color: White
    • Standards and Certifications: UL/cUL
    • Code Compliance: California Title 24
Read more
Specs
Type:
Occupancy Sensor
Color:
White
Coverage (Sq Ft.):
2400
Mount:
Wall
Voltage:
120v
277
Angle:
180°
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.