Pros, Join Our TradeMaster Program!
Description
Smart Breaker Data Hub w/ Wi-Fi & Ethernet Connectivity

Integrated with the MyLeviton app, the Smart Breaker Data Hub uses either Wireless or Ethernet connectivity to send data from smart circuit breakers in your Leviton Load Center to the cloud, offering powerful analytics and alerts, real-time energy consumption data, and the ability to remotely turn off individual circuits from anywhere.

Product Features
  • EASY - Install into your Leviton Load Center to make it smart
  • SMART - Wi-Fi® or Ethernet connection options for remote monitoring and tripping capabilities, remote firmware updates and more
  • INTUITIVE - My Leviton offers single app control of the control of the Leviton Smart Load Center and the Decora Smart™ Wi-Fi® product lines
Hide Description
Specs
Product Type:

Control Hub

Voltage:

120v

Amperage:

15

20

Poles:

1

Warranty:

10 Year Limited

Color:

White

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.