Pros, Join Our TradeMaster Program!
Description
The Liberty Model 247 is an Automatic Submersible Sump Pump with a magnetically operated vertical float which operates in a 10" diameter sump pit.

Features:
  • Rugged 1/4 HP motor, oil filled with thermal overload protection
  • Hermetically sealed motor and permanently lubricated bearings
  • Liberty's UNI-BODY casting - a solid, one-piece housing that eliminates the lower motor seal ring found on other pumps
  • Integral, mid-mounted "peripheral-port" inlets which eliminate bottom suction of debris and foreign material
  • Stainless steel volute intake plate, internally mounted (will not corrode)
  • 8 vane, glass reinforced thermoplastic impeller, non-clog design
  • Fasteners which are all non-corrosive stainless steel
  • Stainless steel rotor shaft
  • 25' powercord
  • Read more
    Manuals (2)
    Specs
    Cord Length:
    25'
    Horse Power:
    1/4
    Shutoff Head (ft.):
    21'
    Flow at 5 FT Head:
    30 GPM
    Voltage:
    115v
    Type:
    Automatic
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.