Pros, Join Our TradeMaster Program!
Description
The Liberty Pump 260 is a submersible utility pump with 1/6 HP motor. It is perfect for water removal from pool covers, flooded areas or other clear water transfer applications such as fountains. The Liberty Pump 260 can go down to as low as 1/8".

Features:
  • Thermoplastic body resists impact, stress, and corrosion
  • Self-cleaning trash-type impeller
  • 1/6 HP air cooled PSC motor
  • Shaft seal and lip seal
  • Thermal overload protection
  • Completely submersible
  • Removable bottom screen for easy cleaning
  • Hide Description
    Specs
    Type:

    Manual

    Horse Power:

    1/6

    Voltage:

    115v

    Flow at 5 FT Head:

    16 GPM

    Shutoff Head (ft.):

    25'

    ×

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.