AE Series Duplex Control Panel 575V, NEMA 4X, 3 Phase, 2.5 - 4.0 amps

AE Series Duplex Control Panel 575V, NEMA 4X, 3 Phase, 2.5 - 4.0 amps

SKU:
AE54=4-151
Rating:
(0)
Q&A:
(0)
AE Series Duplex Control Panel 575V, NEMA 4X, 3 Phase, 2.5 - 4.0 amps
$2,033.25 each
In Stock
In Stock
Get 1 Wed, Jun 14
Fast Track Logo
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
575v
Amperage icon
2.5-4.0 Amps

Description

AE Series Duplex Control Panel 575V, NEMA 4X, 3 Phase, 2.5 - 4.0 amps

Features:
  • Magnetic Motor Contactors
  • HOA switches (internal)
  • Green pump run indicators (internal)
  • Control ON/OFF switch (internal)
  • Control/Alarm power-on indicator (internal)
  • Circuit breakers
  • Easy wiring terminal blocks
  • Visual and audible alarm
  • Auxiliary Contacts

    *Note: AE-Series controls are shipped complete with pilot-duty floats.

    IMPORTANT: AE-Series panels come in varying amp ranges and must be ordered to match the pump's full-load amperage. Available in both 3 or 4 float configurations. Floats are included with panel. Specify pump full load amperage when ordering or consult factory.
  • Specs

    Voltage:

    575v

    Phase:

    3

    Amperage:

    2.5-4.0

    Enclosure Type:

    NEMA-4X

    Type:

    Manual

    Series:

    AE-Series

    Product Type:

    Duplex Control Panel

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy