Pros, Join Our TradeMaster Program!
Description
Airflow's up to 1500 CFM; This high efficient, 3 speed unit features brush less DC motors producing quiet, long lasting operation while reducing energy cost. Standard fan defrost and various duct configurations available.

Features:
  • 6x Cross Flow Cores
  • Outdoor rooftop installation. Fresh Air to building and Stale Air from building connections are underneath unit.
  • High Efficiency ECM motor
  • Microprocessor circuit board with built in interlock contacts.
  • Motors and Blowers - ECM 1 HP motors (variable speed, double shafted) and one forward curved blower on each stream.
  • Core - The cross flow heat exchanger balances efficiency, compact size and excellent cold temperature performance. With our recirculation defrost strategy the sensible heat recovery efficiency (SRE) at -25C (defrosting) can be within a few percent of the 0C SRE (no defrost) delivering significant energy savings. Each core is tested to ensure low leakage.
  • Defrost - Fan
  • Serviceability - Slide in and out core and filter. Service clearance 30 in.
  • Case - 20GA Powder Coat steel exterior.
  • Insulation - 1" Elastomeric
  • Filters - 2 Filters, MERV 6, 20"x16"x2" Ea. Stream
  • Mounting - Unit to be set on support brackets hung by threaded rod type apparatus (brackets and rods not provided).
Read more
Specs
Voltage:
240v
Amperage:
18.2
Air Flow Capacity (CFM):
1550
Speeds:
3
Motor:
ECM
Warranty:
15 Years on HRV/2 Years Replacement Parts
Defrost Control:
Fan
Installation Type:
Outdoor Only
Phase:
Single
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.