Pros, Join Our TradeMaster Program!
Description
Airflow's up to 2500CFM; Fan defrost, single phase, single speed unit, designed for exterior installations. Various duct configurations options available.

Features:
  • 8x Cross Flow Cores
  • Interior installations with duct connections on the ends.
  • Microprocessor circuit board with built in interlock contacts.
  • Motors and Blowers - ODP 2HP, single shaft Motor and variable sheave belt driven forward curve blower on each stream.
  • Core - The cross flow heat exchanger balances efficiency, compact size and excellent cold temperature performance. With our recirculation defrost strategy the sensible heat recovery efficiency (SRE) at -25C (defrosting) can be within a few percent of the 0C SRE (no defrost) delivering significant energy savings. Each core is tested to ensure low leakage.
  • Defrost - Fan
  • Serviceability - Slide in and out core/filter. Service clearance 30 in. both sides.
  • Case - 20GA Powder Coat steel exterior.
  • Insulation - Unit includes metal lined sides and roof panel with 2" fibreglass insulation (R8) between lining
  • Filters - Two, MERV 6 rated, 16"x25"x2" Pleated Filter
  • Mounting - Unit set on support brackets hung by threaded rod type apparatus.
Read more
Manuals (1)
Specs
Voltage:
240v
Amperage:
18
Air Flow Capacity (CFM):
2300
Speeds:
1
Motor:
ODP
Warranty:
15 Years on HRV/2 Years Replacement Parts
Defrost Control:
Fan
Installation Type:
Outdoor Only
Phase:
Single
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.