Pros, Join Our TradeMaster Program!
Description
Airflow's up to 2600CFM; 3 speed fan defrost unit designed for interior installations. Various duct configurations available.

Features:
  • Uses 1 AHRI certified core 68-2500
  • Interior fan defrost.
  • Microprocessor circuit board with built in interlock contacts.
  • Motors and Blowers - PSC 1HP, single shaft motor and a forward curved blower.
  • Core - 68-2500 Core (1)
  • Defrost - Fan
  • Serviceability - Slide in and out core/filter. Service clearance 42 in on electrical panel side.
  • Case - 20GA Powder Coat steel exterior.
  • Insulation - 1" Fiberglass
  • Filters - Two 18"x24"x4" Filters in ea. stream
  • Mounting - Unit can be set on floor or on support brackets hung by threaded rod type apparatus.
Read more
Manuals (2)
Specs
Voltage:
240v
Amperage:
13
Air Flow Capacity (CFM):
2600
Speeds:
3
Motor:
Permanent Split Capacitor
Warranty:
15 Years on HRV/2 Years Replacement Parts
Defrost Control:
Fan
Installation Type:
Indoor Only
Phase:
Single
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.