Pros, Join Our TradeMaster Program!
Description
Enthalpy core unit, ideal for warm humid areas with heavy air conditioner use. ERV will transfer water vapor from supply to exhaust reducing AC load.

Features:
  • Contains 1 AHRI 1060 Certified 68-280 Enthalpy Cores
  • Reversible access, E-box can be located on either side.
  • Microprocessor circuit board with built in interlock contacts.
  • Motors and Blowers - PSC 1/6 HP motors (3 Speed, single shafted) and a forward curved blower on each stream.
  • Core -Energy recovery core (ERV) is a cross flow exchanger that incorporates a selective membrane for moisture transfer without allowing cross contamination of the air streams. Used for balanced mechanical ventilation in humid environments to reduce air conditioning (AC) energy cost. Water condensation by the AC is reduced by allowing water vapor from fresh air stream to migrates across the membrane into the exhaust stream. In colder climates, moisture transfer is reverse and the unit helps to moderate humidity and the core is a highly efficient heat exchanger. Each core is tested to ensure low leakage.
  • Defrost - Fan
  • Serviceability - Field reversible for maintenance and electrical access. Slide in and out core, filter, and blower assemblies. Service clearance 30 in.
  • Case - 20GA pre paint galvanized steel
  • Insulation - 3/4" EPS Foil Face
  • Filters - 2" Pleated MERV 8, On supply & Exhaust
  • Mounting - Saddle or curb mounted
Read more
Manuals (2)
Specs
Motor:
Permanent Split Capacitor
Voltage:
120v
Amperage:
0.48
Speeds:
3
Air Flow Capacity (CFM):
300
Warranty:
10 Year ERV / 2 Year Replacement Parts
Horse Power:
1/6
RPM:
1625
Defrost Control:
Fan
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.