Pros, Join Our TradeMaster Program!
Description
Airflows up to 450CFM; Compact and reliable unit for installation in tight locations. Available in damper defrost (DD) and fan defrost (FD).

Features:
  • Contains 2 AHRI 1060 Certified 68-222 HEX Cores
  • Reversible access, E-box can be located on either side.
  • Microprocessor circuit board with built in interlock contacts.
  • Motors and Blowers - PSC 1/6 HP motors (3 Speed, single shafted) and a forward curved blower on each stream.
  • Core - HEX CORE is a counter flow heat exchanger that ensures maximum heat transfer, low pressure loss, constructed of thermally conductive and durable aluminum. With our recirculation defrost strategy the sensible heat recovery efficiency (SRE) at -25C (defrosting) can be within a few percent of the 0C SRE (no defrost) delivering significant energy savings. Each core is tested to ensure very low leakage.
  • Defrost - 5th port
  • Serviceability - Field reversible for maintenance and electrical access. Slide in and out core, filter, and blower assemblies. Service clearance 30 in.
  • Case - 20GA Galv. Prepaint (G20)
  • Insulation - 3/4" EPS Foil Face
  • Filters - Washable
  • Mounting - Saddle or curb mounted
Read more
Manuals (1)
Specs
Voltage:
120v
Air Flow Capacity (CFM):
337
Speeds:
5
Amperage:
6.3
Motor:
Permanent Split Capacitor
Warranty:
15 Years on HRV/2 Years Replacement Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.