Apply to be a TradeMaster!
4" EasyAir TechGrille
Magnifying glass
Hover image to zoom

4" EasyAir TechGrille

SKU:
99-EAG4
Rating:
(2)
Q&A:
(0)
4" EasyAir TechGrille
Magnifying glass
Hover image to zoom
$11.83 each
BOX UP & SAVE 14%
$254.25 box of 25
$10.17 each
Out of Stock
Out of Stock
Get it Thu, Dec 26 - Fri, Jan 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
4"

Description

Features:
  • Fully adjustable ventilation grille.
  • Centre adjustable cone spins In and out, providing variable ventilation capacity
  • No screws required
  • Compression spring tabs clip the grille into 4" round duct
  • Cool white, non corrosive material

Specs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

6" EasyAir TechGrille
SKU: 99-EAG6
LifeBreath
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy