Apply to be a TradeMaster!
Main product image of 6" EasyAir TechGrille
Magnifying glass
Hover image to zoom

6" EasyAir TechGrille

SKU:
99-EAG6
Rating:
(14)
Q&A:
(1)
6" EasyAir TechGrille
Magnifying glass
Hover image to zoom
99-EAG6 has been discontinued
Discontinued April 18, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
6"

Description

Features:
  • Fully adjustable ventilation grille.
  • Centre adjustable cone spins In and out, providing variable ventilation capacity
  • No screws required
  • Compression spring tabs clip the grille into 6" round duct
  • Cool white, non corrosive material

Specs

Type:

Grille

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

4" EasyAir Stack Head Elbow
SKU: 99-WF4
LifeBreath

Product Reviews

4.93 out of 14 reviews
100% would recommend this product
4.93
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Excellent

Fit and matched perfectly
Boneman
Ohio
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would absolutely buy these again

I would hands down purchase these again. I bought 13 of them. They are great!
Rico
Minnesota
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Easy to install and will enable us to avoid heating/cooling rooms that are not used often. Should be a net cost saver.
Luke
Janesville WI
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good easy to use good service too
Smash
Shakopee, mn
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again when I need specific items

Exactly what I needed at a fair price 😎
Scott
Mn
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Works as expected. Easier to balance than butterfly dampers. Only downside to a retro install is that the outside diameter is smaller than the existing ones so a ring shows where the ceiling paint has changed over time.
Matrat
Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

6" easyair techgrille

These are absolutely perfect, way better than the ones my furnace guy provided. Would order again Shae
Sbro
ND
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right product, right price, prompt delivery!

I was looking for an economical solution for adjustable diffusers and this product met that need very well.
Cross the River
Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Exactly what I was looking for and could not find elsewhere. Fast delivery. Will order again as needed.
Carole
Berea, Oh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Does it

Easy to install in suspended ceiling, Easy to adjust, fits perfectly into a 6 inch round duct. Looks good. You won't find quality products like this at the big box.
C&H Renovation
Holland , MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can they be adjusted to be closed completely to block the airflow completely

Asked by Jeff 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jeff! This EasyAir TechGrille closes all the way, however since it is plastic on plastic and there is no gasket there would likely be some leakage even when closed completely.

Was this review helpful to you?