Pros, Join Our TradeMaster Program!
Description
  • 4", 5" and 6" field selectable duct collars included.
  • Commercial and residential certified.
  • Engineered thermoplastic resin for wet locations/outdoor use. Includes multi position metal bracket
Read more
Specs
Size:
4"
6"
5"
Voltage:
120v
Min Temp (F):
-40°F
Max Temp (F):
140°F
Air Flow Capacity (CFM):
240
270
180
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.