RNC 4-TPF Residential Heat Recovery Ventilator, Fan Defrost, 75 CFM

SKU:
RNC4-TPF
Rating:
(0)
Q&A:
(0)
RNC 4-TPF Residential Heat Recovery Ventilator, Fan Defrost, 75 CFM
Hover image to zoom

RNC 4-TPF Residential Heat Recovery Ventilator, Fan Defrost, 75 CFM

SKU:
RNC4-TPF
Rating:
(0)
Q&A:
(0)
$942.03 each
Backorder
Backorder
Get it Wed, May 3 - Fri, Jul 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Voltage icon
120v
Air Flow Capacity (CFM) icon
75 CFM
Amperage icon
0.48 Amps
Warranty icon
Lifetime on HRV Core/5 Year Replacement Parts Warranty
Description
Our smallest unit to date. Ideal for small homes and town homes with tight space requirements. Features a top port design, door port balancing, 4" duct connections and our patented high efficiency core.

Features:
  • Cross Flow Core Adjustable dampers Top Ported, Super Compact Design
  • Motors and Blowers - two independent motorized impellers
  • Core - HEX CORE is a counter flow heat exchanger that ensures maximum heat transfer, low pressure loss, constructed of thermally conductive and durable aluminum. With our recirculation defrost strategy the sensible heat recovery efficiency (SRE) at -25C (defrosting) can be within a few percent of the 0C SRE (no defrost) delivering significant energy savings. Each core is tested to ensure very low leakage.
  • Defrost - Fan
  • Serviceability - Removable core assembly for cleaning. 25" clearance.
  • Case - 20GA pre paint galvanized steel
  • Insulation- 3/4" foil face Styrofoam & EPP
  • Filters - Washable on supply and exhaust
  • Mounting - Typically hung with supplied strap and hook kit.
Specs
Voltage:

120v

Air Flow Capacity (CFM):

75

Speeds:

2

Amperage:

0.48

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy