RNC6-HEX-TPD Residential Heat Recovery Ventilator, Recirculating Defrost, 89 CFM

SKU:
RNC6-HEX-TPD
Rating:
(0)
Q&A:
(0)
RNC6-HEX-TPD Residential Heat Recovery Ventilator, Recirculating Defrost, 89 CFM
Hover image to zoom

RNC6-HEX-TPD Residential Heat Recovery Ventilator, Recirculating Defrost, 89 CFM

SKU:
RNC6-HEX-TPD
Rating:
(0)
Q&A:
(0)
$1,340.29 each
Backorder
Backorder
Get it Wed, May 3 - Tue, Aug 1
Lift Gate
This product weighs 50 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Voltage icon
120v
Air Flow Capacity (CFM) icon
89 CFM
Amperage icon
0.5 Amps
Warranty icon
Lifetime on HRV Core/5 Year Replacement Parts Warranty
Description
Featuring the patented HEX Core. The RNC6-HEX-TPD units offer higher efficiency with all the same great features as the RNC5 units. The units exceed EnergyStar requirements and exceed SRE for energy efficient homes/builders package.

Features:
  • High Efficiency Hex Core.
  • Door Port Balancing & adjustable dampers.
  • Top Ported.
  • Motors and Blowers - two independent motorized impellers.
  • Core - HEX CORE is a counter flow heat exchanger that ensures maximum heat transfer, low pressure loss, constructed of thermally conductive and durable aluminum. With our recirculation defrost strategy the sensible heat recovery efficiency (SRE) at -25C (defrosting) can be within a few percent of the 0C SRE (no defrost) delivering significant energy savings. Each core is tested to ensure very low leakage.
  • Defrost - Recirculating .
  • Serviceability - Latched door to allow easy access to core and filters for cleaning. 25" clearance recommended.
  • Case - 20GA pre paint galvanized steel, and EPP.
  • Insulation - 3/4" foil face Styrofoam & EPP.
  • Filters - Washable on supply and exhaust.
  • Mounting - Typically hung with supplied strap and hook kit.
Specs
Voltage:

120v

Air Flow Capacity (CFM):

89

Speeds:

2

Amperage:

0.5

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy