COVID-19 Landing Page
Description
Panel mount fuseholders are available for supplementary or Class CC branch circuit protection. Class CC fuses have a rejection feature on one end cap which mates with the rejection feature of Littelfuse Class CC fuse blocks and fuseholders to prevent the installation of fuses with lower voltage ratings or interrupting ratings.

Features:
  • Ampere Rating (A): 30
  • Fuse Type: Midget
  • Indicating: No
  • Mounting Method: Panel Mount
  • VAC (V): 600
  • VDC (V): 600
  • Bottom Terminal: Straight
  • Fuse Length Range: 1-5/16" - 1-3/8"
Read more
Manuals (1)
Specs
Product Type:
Fuse Holder
Amperage:
30
Voltage:
600v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.