Pros, Join Our TradeMaster Program!
Description
The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection.

Features:
    In accordance with UL Standard 248-14 Available in cartridge and axial lead format and with various forming dimensions RoHS compliant and Lead-free


Specifications:
  • Ampere Rating (A): 0.125
  • Body: Glass Body
  • Nominal Melting: I2T (A2sec) 0.00289
  • Interrupting Rating: 10000A@125VAC
  • Marking Code: VX
  • Moisture Sensitivity Level: Contact Littelfuse
  • Nominal Cold Resistance (Ohms): 7.145
  • Opening: Fast-Acting (F)
  • Min Operating Temp °C: -55
  • Max Operating Temp (°C): 125
  • Package Size: 3AB/3AG (6.3x32mm)
  • VAC (V): 250
Read more
Manuals (2)
Specs
Product Type:
Fuse
Type:
Electronic
Amperage:
0.125
Voltage:
125v
×
Happy Memorial Day!
Special Hours
Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.