3 Amp Slo-Blo Time-Delay, 3AG Type Glass Fuse (250V)
Hover image to zoom

3 Amp Slo-Blo Time-Delay, 3AG Type Glass Fuse (250V)

SKU:
313003P
Rating:
(0)
Q&A:
(0)
3 Amp Slo-Blo Time-Delay, 3AG Type Glass Fuse (250V)
Hover image to zoom
$1.78 each
In Stock
In Stock
Get 70 Wed, Jun 14
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Amperage icon
3 Amps
Voltage icon
250v
Material icon
Glass

Description

The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and cost effective circuit protection.

Features:
  • 313 and 315 series fuses have time-delayed in the overload range, which provides superior protection inductive loads such as motors, transformers, and solenoids.
  • 3AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies.
  • Guesswork and time-consuming circuit testing is eliminated.
  • This unique design offers the same quality performance characteristics as the standard 3AG fuse design.


Specifications:
  • Ampere Rating (A): 3
  • Body: Glass Body
  • Nominal Melting: I2T (A2sec) 200
  • Interrupting Rating: [email protected]
  • Marking Code: VX
  • Moisture Sensitivity Level: Contact Littelfuse
  • Nominal Cold Resistance (Ohms): 0.05925
  • Opening: Slo-Blo/Time Lag (T)/Time Delay
  • Min Operating Temp °C: -55
  • Max Operating Temp (°C): 125
  • Package Size: 3AB/3AG (6.3x32mm)
  • VAC (V): 250

Specs

Product Type:

Fuse

Type:

Electronic

Amperage:

3

Voltage:

250v

Material:

Glass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy