Pros, Join Our TradeMaster Program!
Description
LMF03.2 - LMF Series

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Specifications:
  • Ampere Rating (A): 3.2
  • VAC (V): 300
  • Interrupting Rating: 10000A@300VAC
  • Opening: Slo-Blo/Time Lag (T)/Time Delay
Read more
Manuals (1)
Specs
Product Type:
Fuse Holder
Amperage:
3.2
Voltage:
300v
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.