Pros, Join Our TradeMaster Program!
Description
Little Giant VCL-24ULS (14940371) 1/18HP Condensate Removal Pump features Safety Switch, 1 gallon ABS plastic tank and 6ft power cord. Included safety switch can be connected to shut down the air conditioner condenser or wired to an alarm to warn of possible tank overflow. Discharge is a 1/4" FNPT or 3/8" O.D. barbed tubing adapter.

This vertical-type Little Giant Condensate Pump features stainless steel motor shaft and galvanized steel tank cover. Thermally protected motor is UL and CSA listed.

The Little Giant VCL-24ULS is suitable for high-efficiency gas furnace applications that produce an acidic condensate.

Features:
  • Includes Safety Switch
  • Vertical type pump unit
  • Leakproof, rustproof, ABS tank
  • Galvanized steel tank cover
  • ABS switch cover and pump stand
  • 1 gallon tank capacity
  • Stainless steel shaft
  • Snap-action switch Thermal overload protection
  • UL / CSA listed
  • 1 Year manufacturers warranty
Read more
Manuals (2)
Specs
Type:
Automatic
Application:
Plumbing
Features:
Snap Action Float Switch
Cord Length:
6'
Voltage:
115v
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.