Pros, Join Our TradeMaster Program!
Description
Description:

5-ASP-FS is a 1/6HP, Automatic, Submersible Utility Pump / Sump Pump w/ Float Switch, oil-filled motor lubricated for the life and a 10ft long power cord. Little Giant 5-ASP-FS model 505400 is capable of pumping water down to 1/8" in "manual" operating mode (float switch has to be held up), while in "automatic" mode, float switch works with "on" level at 11" and "off" level at 3" of water. Little Giant 5-ASP-FS model is capable of handling up to 1200 GPH of liquid at 1" ft of head pressure drop and have a 1" FNPT discharge with an optional 3/4" garden hose adapter (included), as well as screened inlet for easy cleaning and maintenance of the pump. 5-ASP-FS series utility pumps have an epoxy coated cast aluminum housing and can be used for a wide variety of applications, including residential, commercial, industrial and other de-watering and fluid transfer applications.

Features:
  • 1/6 HP shaded pole motor with overload protection
  • Designed for continuous duty
  • Manual Mode: Pumps down to 1/8"
  • Automatic Mode: "On" at 11" and "Off" at 3".
  • Garden hose adapter for discharge is included
  • Removable inlet screen for easy cleaning
  • Epoxy coated cast aluminum housing
  • Viton shaft seal
  • Read more
    Manuals (2)
    Specs
    Type:
    Automatic
    Features:
    Snap Action Float Switch
    Application:
    Plumbing
    Horse Power:
    1/6
    Voltage:
    115v
    Amperage:
    5
    Wattage:
    380
    Hertz:
    60
    Cord Length:
    10'
    Shutoff Head (ft.):
    26.3'
    Discharge:
    1" FNPT
    Approvals:
    UL/CSA
    Weight (lbs):
    9 lbs
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.