Pros, Join Our TradeMaster Program!
Description
Automatic, 1/4 HP sump pump. 1-1/4" FNPT discharge. Includes garden hose adapter and removable inlet screen for easy cleaning. Lifetime oil supply. Pump operates in 7" to 10" depth of water and shuts off at 2"-5". For use in basement sumps and other general wastewater removal.
  • 1/4 HP Shaded Pole Motor, 10' Power Cord
  • Handles up to 3/8" solids
  • Polycarbonate cover, Zinc motor housing, and Polypropylene volute
  • 40 GPM @ 1' of Head
  • 25' (7.6m) Maximum Head
  • 1-1/4" FNPT (31.7mm) Discharge
  • Includes Garden Hose Adapter
  • Automatic operation with built-in snap action float switch
  • 7"-10"(17.8cm-25cm) On-level and 2"-5" (5.1cm-12.7cm) Off-level

Read more
Manuals (2)
Specs
Type:
Automatic
Application:
Plumbing
Horse Power:
1/4
Voltage:
115v
Amperage:
8.5
Wattage:
660
Flow at 5 FT Head:
35 GPM
Flow at 10 FT Head:
30 GPM
Flow at 15 FT Head:
20 GPM
Shutoff Head (ft.):
25
Cord Length:
10'
Weight (lbs):
10.25 lbs
Dimensions:
10-3/4"H x 8-7/8"L x 6"W
Solids Size:
3/8" max
Discharge:
1-1/4" FNPT
Max Pressure (PSI):
10.8
Approvals:
UL/CSA
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

10 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.