Pros, Join Our TradeMaster Program!
Description
Applications:
  • Secondary sump pump
  • Flood protection
  • Emergency Dewatering
Features:
  • Check valve, elbow connector, pump coupling, and diaphragm switch Battery box holds size 27, 12 V deep cycle marine battery rated 85 - 140 amp-hours (battery not included)
  • 12 VDC backup pump
    • Durable non-corrosive pump housing with stainless steel fasteners
    • Easily removed bottom suction screen for serviceability and maintenance
    • Capable of handling 1/8 inch solids in sump applications
  • 12 VDC backup sump pump
  • 42 gpm (159 lpm) at 0’ (0 m) and 20’ (6.1 m) shut off
  • 10 amp controller/charger/alarm unit
Read more
Manuals (2)
Specs
Type:
Automatic
Application:
Plumbing
Voltage:
12 VDC
Max Flow (GPM):
42
Shutoff Head (ft.):
20'
Cord Length:
6'
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.