Pros, Join Our TradeMaster Program!
Description
Description:

8-CIM is a 4/10HP, Manual Submersible Sump Pump with an oil-filled motor (lubricated for life) and a 10ft long power cord. The 508057 model is well suited for moving large volumes of water in residential and commercial applications such as excavation sites, construction sites, dewatering crawl spaces, basements, underground passageways, loading docks and many others. Little Giant 8-CIM model has powerful 4/10HP motor and is capable of pumping up to 54GPM at 5ft of head pressure drop. Pump's outlet is 1-1/2" FNPT, with an optional reducer to 1-1/4" FNPT (included).

Features:
  • 4/10 HP shaded pole motor with overload protection
  • Designed for continuous duty
  • Epoxy coated cast iron housing
  • Carbon/ceramic shaft seal
  • Upper and lower sintered sleeve bearings
  • UL / CSA listed
  • Read more
    Manuals (2)
    Specs
    Type:
    Manual
    Application:
    Plumbing
    Features:
    Snap Action Float Switch
    Horse Power:
    4/10
    Voltage:
    115v
    Amperage:
    10
    Wattage:
    830
    Weight (lbs):
    19 lbs
    Cord Length:
    10'
    Shutoff Head (ft.):
    22.9'
    Flow at 5 FT Head:
    54 GPM
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.