COVID-19 Landing Page
Description
Applications:
  • Effluent wastewater removal
  • Dewatering
  • Water transfer

Features:
  • Permanent Split Capacitor (PSC)
  • Designed for continuous duty
  • Energy-saving low amp draw
  • Cooler running motor
  • 1-1/2" FNPT (38 mm) discharge
  • Handles solids up to 3/4" (19 mm) diameter
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed
Read more
Specs
Application:
Waste Water Transfer
Dewatering
Effluent
Type:
Automatic
Horse Power:
4/10
Voltage:
115
Amperage:
9
Wattage:
920
Flow at 5 FT Head:
80 GPM
Flow at 10 FT Head:
70 GPM
Flow at 15 FT Head:
60 GPM
Shutoff Head (ft.):
32
Max Pressure (PSI):
14.1
Approvals:
UL/CSA
Solids Size:
3/4"
Discharge:
1-1/2" FNPT
Cord Length:
20'
Weight (lbs):
26.5 lbs.
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Friday
8am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.