Pros, Join Our TradeMaster Program!
Description
Note: Check valve not included.



Application
  • Roto-molded polyethylene basin 24" x 24" (61 cm x 61 cm)
  • Radial rib design for extra strength
  • Molded inlet hub
  • Molded anti-torque stops
  • 360° molded handle
  • Integrated anti-flotation collar
  • Optional alarm versions
  • Pre-assembled
  • Functional and aesthetic finish cover
  • Pump access cover
  • Recessed discharge and vent location
  • Independent recessed switch module
  • Monolithic molded basin top
  • Switch cord grips and locators for directional control
  • 4/10 hp or 1/2 hp sewage pump option available
Hide Description
Manuals (1)
Specs
Type:

Manual

Application:

Sewage Collection

Effluent Collection

Drainage Collection

Seepage Collection

Basin Size:

20" x 30"

Horse Power:

4/10

Vent Size:

2"

Discharge:

2"

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.