Pros, Join Our TradeMaster Program!
Description
For collection of sewage, effluent, drainage and seepage water. Suitable for homes, farms, light commercial and industrial use. Pre-Assembled unit is provided completely assembled and ready to be installed.

Package Includes:
  • 9SN-CIM Pump
  • Roto-molded polyethylene basin (24" x 24") (61 cm x 61 cm)
  • Cover
  • Float Switch
  • Indoor Alarm

Features:
  • Radial rib design for extra strength
  • Molded inlet hub
  • Molded anti-torque stops
  • 360° molded handle
  • Integrated anti-floatation collar
  • Functional and aesthetic finish cover
  • Pump access cover
  • Recessed discharge and vent location
  • Independent recessed switch module
  • Monolithic molded basin top
  • Switch cord grips and locators for directional control
Hide Description
Specs
Type:

Automatic

Application:

Drainage Collection

Effluent Collection

Sewage Collection

Basin Size:

24" x 24"

Application:

Seepage Collection

Material:

Polyethylene

Horse Power:

4/10

Vent Size:

2"

Discharge:

2"

Voltage:

115v

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.