Pros, Join Our TradeMaster Program!
Description
Simplex Package Systems Applications:
  • Homes
  • Residential, Light Commercial, Industrial, and Agricultural
  • Collection of sewage, effluent, drainage and seepage water

Series Features:
  • Handles liquids and solid waste materials
  • Cast iron pump housings with protective epoxy coating for corrosion and rust resistance
  • Oil-filled motor housings for lifetime lubrication and rapid heat dissipation
  • Stainless steel screws, bolts, handle and seal assembly
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces)
  • Thermal overload protection
  • 18" x 30" Polyethylene basin with structural foam one-piece cover
  • Sturdy roll-top design
  • Full flow check valve (except on noted models)
  • 28" schedule 80 PVC discharge nipple with predrilled air-bleed hole
  • 4" molded inlet hub
  • Multi-Tite insert for PVC or cast iron
    inlet pipe
  • Molded inserts on bottom of basin to locate and secure pump

Product Specifications:
  • Horsepower: 1/2 (Handles solids up to 2")
  • Flow: 110 GPM @ 5'
  • Cord Length: 15'
  • Shut Off: 20'
  • Voltage: 115 V
  • Hertz: 60
  • Amps: 13
  • Watts: 1020
  • Weight: 71 lbs
  • Automatic operation with dependable remote float switch
  • One-piece structural foam cover with 2" vent & discharge
  • 4" Multi-tite and 4" Adaptaflex adapters for cast iron or PVC inlet pipe
  • CV-SE2, 2" full-flow check valve
  • HWAB, Indoor High Water Alarm Included.
  • Pre-Packaged (Unassembled with components packed inside basin)
Read more
Manuals (1)
Specs
Type:
Automatic
Application:
Effluent Collection
Seepage Collection
Sewage Collection
Basin Size:
18" x 30"
Application:
Drainage Collection
Inlet Type:
4" Adaptaflex & Multi-tite Grommet
Style:
1-Piece Cover
Material:
Structural Foam
Horse Power:
1/2
Vent Size:
2"
Discharge:
2"
Features:
Slip-Fit Flanges
Un-Assembled
Flow at 5 FT Head:
110 GPM
Cord Length:
15'
Shutoff Head (ft.):
20'
Amperage:
13
Wattage:
1020
Voltage:
115v
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.