Apply to be a TradeMaster!
Main product image of 10EN-CIA-SFS 1/2 HP, 67 GPM - Automatic Submersible Sump Pump, 20 ft. power cord
Magnifying glass
Hover image to zoom

10EN-CIA-SFS 1/2 HP, 67 GPM - Automatic Submersible Sump Pump, 20 ft. power cord

SKU:
511331
Rating:
(0)
Q&A:
(0)
10EN-CIA-SFS 1/2 HP, 67 GPM - Automatic Submersible Sump Pump, 20 ft. power cord
Magnifying glass
Hover image to zoom
511331 has been discontinued
Discontinued October 21, 2016
This product was discontinued by the manufacturer.
Direct Replacement:
10EC-CIA-SFS 1/2 HP, 67 GPM - Automatic Submersible Sump Pump, 20 ft. Power Cord
SKU:510802
(2)
Order by today, receive 5 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
67 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
8 Amps

Description

Little Giant 10EN Series pumps feature 1/2 HP Permanent Split Capacitor (PSC) motors providing lower current draw, energy efficiency, improved performance and cooler-running for durability. Touting a full-load rating of only 8.0 amps the 10EN produces 67 gpm @ 5 ft. of head and a maximum shut off of 30 ft. In addition to a stainless intake plate, the 10EN also features a cast iron cover on the manual and RF (remote float switch) versions.

Features:
  • 1/2 HP Permanent Split Capacitor (PSC) motor with thermal overload protection
  • Energy saving low amp draw
  • Cooler running motor which extends pump life
  • Epoxy coated cast iron motor housing
  • Vortex impeller
  • Solids handling up to 1/2 inch diameter
  • Available in manual or automatic operation with two switch options
  • integral snap action float or piggyback mechanical float
  • On Level: 7" - 10"
  • Off Level:2" - 5"
  • 2 year warranty
Note: Images depict 10SN-CIM model.

Specs

Type:

Automatic

Application:

Plumbing

Horse Power:

1/2

Voltage:

115V

Amperage:

8

Wattage:

850

Flow at 5 FT Head:

67 GPM

Flow at 10 FT Head:

61 GPM

Flow at 15 FT Head:

50 GPM

Shutoff Head (ft.):

30'

Approvals:

UL/CSA

Max Pressure (PSI):

13

Dimensions:

10.18" x 10.60" x 8.39"

Weight (lbs):

29 lbs

Discharge:

1-1/2" FNPT

Cord Length:

20'

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Type
Application
Horse Power
Voltage
Flow at 5 FT Head
CURRENT ITEM
Product Image of 10EN-CIA-SFS 1/2 HP, 67 GPM - Automatic Submersible Sump Pump, 20 ft. power cord
10EN-CIA-SFS 1/2 HP, 67 GPM - Automatic Submersible Sump Pump, 20 ft. power cord
SKU: 511331
Automatic
Plumbing
1/2
115V
67 GPM