Pros, Join Our TradeMaster Program!
Description
he ES60 model pumps from Little Giant are energy-saving, high performance, fully submersible sewage/effluent/high-capacity sump pumps, designed for the professional plumbing contractor. The ES Series Pumps draw less energy while delivering greater pump flow and overall performance.
  • Powerful Permanent Split Capacitor (PSC) motor for high starting and running torque, with energy-conserving low amp draw.
  • Cast iron 2 vane non-clog impeller
  • 2" solids handling capability
  • Mechanical seal (stainless steel spring, nitrile parts, carbon and ceramic faces) assures maximum protection against pump failure.
  • Rugged cast iron pump housing with epoxy coating to resist corrosion
  • 2" FNPT vertical discharge installed, with optional 3" included
  • Oil-filled motor housing for lifetime bearing lubrication and maximum heat dissipation
  • Manual operation

Read more
Manuals (2)
Specs
Type:
Manual
Application:
Effluent
Horse Power:
6/10
Application:
Sewage
Sewage Waste Transfer
Wattage:
1060
Amperage:
10.3
Flow at 5 FT Head:
155 GPM
Flow at 10 FT Head:
127 GPM
Flow at 15 FT Head:
100 GPM
Approvals:
UL/CSA
Weight (lbs):
68 lbs
Dimensions:
14.9"H x 12.3"L x 10.8"W
Discharge:
2"
Solids Size:
2"
Shutoff Head (ft.):
28'
Cord Length:
20'
Max Pressure (PSI):
12.1
Voltage:
115v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.