Pros, Join Our TradeMaster Program!
Description
The ES50 model pumps from Little Giant are energy-saving, high performance, fully submersible sewage/effluent/high-capacity sump pumps, designed for the professional plumbing contractor. The ES Series Pumps draw less energy while delivering greater pump flow and overall performance.
  • Powerful Permanent Split Capacitor (PSC) motor for high starting and running torque, with energy-conserving low amp draw.
  • Vortex style, engineered thermoplastic impeller
  • 2" solids handling capability
  • Mechanical seal (stainless steel spring, nitrile parts, carbon and ceramic faces) assures maximum protection against pump failure.
  • Rugged cast iron pump housing with epoxy coating to resist corrosion
  • 2" FNPT vertical discharge
  • Oil-filled motor housing for lifetime bearing lubrication and maximum heat dissipation
  • Manual or automatic operation

Read more
Manuals (2)
Specs
Type:
Automatic
Horse Power:
1/2
Application:
Sewage Waste Transfer
Effluent
Sewage
Voltage:
115v
Wattage:
1180
Amperage:
11.4
Flow at 5 FT Head:
120 GPM
Flow at 10 FT Head:
85 GPM
Flow at 15 FT Head:
48 GPM
Approvals:
UL/CSA
Weight (lbs):
53 lbs
Dimensions:
14.8"H x 12"L x 9.8"W
Discharge:
2"
Shutoff Head (ft.):
22'
Solids Size:
1-1/4"
Cord Length:
20'
Max Pressure (PSI):
9.5
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.