COVID-19 Landing Page
Description
Little Giant 10ENH Series Effluent Pumps are rated for continuous duty in dewatering, water transfer and effluent wastewater removal applications

Features
  • 1/2 hp PSC motor with thermal overload protection
    • Energy saving low amp draw
    • Cooler running motor which extends the life of the pump
  • Cast iron pump housing with protective epoxy coating for corrosion and rust resistance, cast iron base
  • Stainless steel screws, bolts and handle
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces)
  • Upper and lower ball bearing
  • 1-1/2" FNPT discharge
  • Fully submersible
  • Handles liquid and solid waste materials up to 3/4" diameter
  • Available in manual or automatic operation:
    • Piggyback mechanical float switch
      • On level 9" - 14"
      • Off level 2" - 6"
    • Integral float switch
      • On level 9" - 12"
      • Off level 3" - 6"
  • Two year warranty
Read more
Specs
Type:
Manual
Horse Power:
1/2
Voltage:
115
Flow at 5 FT Head:
60 GPM
Flow at 10 FT Head:
50 GPM
Flow at 20 FT Head:
40 GPM
Shutoff Head (ft.):
60
Solids Size:
3/4"
Discharge:
1-1/2" FNPT
Cord Length:
20'
Weight (lbs):
38 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Friday
8am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.