COVID-19 Landing Page
Description
Features
  • Permanent Split Capacitor (PSC)
  • Designed for continuous duty
  • Energy-saving low amp draw
  • Cooler running motor
  • 1-1/2" FNPT (38 mm) discharge
  • Handles solids up to 3/4" (19 mm) diameter
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed
Read more
Specs
Type:
Manual
Horse Power:
1/2
Voltage:
230
208v
Flow at 5 FT Head:
60 GPM
Flow at 10 FT Head:
50 GPM
Flow at 20 FT Head:
40 GPM
Shutoff Head (ft.):
60
Solids Size:
3/4"
Cord Length:
20'
Discharge:
1-1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.