Pros, Join Our TradeMaster Program!
Description
The Dominator« submersible pump seriees from Little Giant is specifically engineered to handle the tough, demanding tasks of effluent and sewage waste transfer with high efficiency and long term dependability. For use in residential, commercial, industrial and agricultural applications with light to medium transfer demands. Applications include dewatering, effluent waste, wastewater and sewage handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas.
  • Handle liquids with 2" solids
  • Cast iron pump housing, impeller and volute with protective epoxy coating for corrosion and rust resistance
  • Oil filled motor housing for lifetime mechanical seal and bearing lubrication and efficient heat dissipation
  • Stainless steel screws, bolts, handle and seal assembly
  • Mechanical-type seal (stainless steel spring, nitrile parts, carbon and ceramic faces) with secondary exclusion seal
  • 1/2 HP, 1625 RPM, ball bearing motor with thermal overload protection
  • Permanent split capacitor design
  • Capacitor and power cord connections isolated from oil filled motor housing for ease of field maintenance
  • Dynamically balanced two-vane non-clog impeller with pump-out vanes to keep solids away from seal for less seal and bearing wear
  • 2" Discharge

Read more
Manuals (2)
Specs
Type:
Manual
Application:
Effluent
Sewage
Horse Power:
1/2
Application:
Sewage Waste Transfer
Voltage:
208v
Amperage:
4.6
Voltage:
240v
Flow at 10 FT Head:
100 GPM
Flow at 5 FT Head:
133 GPM
Flow at 15 FT Head:
68 GPM
Approvals:
UL/CSA
Weight (lbs):
87 lbs
Dimensions:
17.2"H x 14.1"L x 9.9"W
Discharge:
2"
Solids Size:
2"
Shutoff Head (ft.):
25'
Cord Length:
20'
Max Pressure (PSI):
10.8
Wattage:
1100
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.