Pros, Join Our TradeMaster Program!
Description
VCL-24ULS Series pump is rated for high-efficiency gas furnace applications that produce an acidic condensate.

Specifications:
  • Motor - 1/18 HP
  • 1 gallon tank capacity
  • Intermittent Liquid Temp. up to - 120°F
  • Flow - 270 GPH @ 1' of Head
  • 1/4" FNPT or 3/8" O.D. barbed discharge adapter
  • Housing - ABS
  • Cover - Galvanized steel
  • Motor Shaft - Stainless steel
  • Cord Length - 6 ft
  • Weight - 8.2 lbs
  • Height - 10.5"
  • Width - 6"
  • Length - 12"
  • Volute - ABS
  • Impeller - Polypropylene
  • Electrical - 115 V, 60 Hz, 2.5 Amps, 148 Watts, thermally protected motor

Features:
  • Vertical type pump unit
  • Leakproof, rustproof, ABS tank
  • ABS switch cover and pump stand
  • 1/4" FNPT or 3/8" O.D. barbed discharge adapter
  • 24' shut-off head
  • UL/CSA listed
  • No safety switch
  • Thermal overload protected

Read more
Manuals (2)
Specs
Voltage:
115v
Shutoff Head (ft.):
24'
Flow at 1 FT Head:
270 GPH
Horse Power:
1/18
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    3 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.