Pros, Join Our TradeMaster Program!
Description
The VCC Series features a low profile compact size for applications with limited space. The pump is rated for high-efficiency gas furnace applications that produce an acidic condensate.

Specifications:
  • Motor - 1/30 HP
  • 10 Gallon reservoir capacity
  • Flow - 80 GPH @ 1' of head
  • Intermittent Liquid Temp. up to - 120°F
  • Discharge - 3/8" OD barbed discharge adapter
  • 20' shut-off head
  • 6' power cord
  • Housing - ABS
  • Cover - ABS
  • Volute - ABS
  • Impeller - Glass filled polypropylene
  • Electrical - 115 V, 60 Hz, 1.5 Amps, 93 Watts
  • Weight - 5.4 lbs
  • Height - 5.12"
  • Width - 5"
  • Length - 12"

Features:
  • Low profile compact size
  • Vertical type pump unit
  • Leakproof, rustproof, ABS tank
  • Stainless steel motor shaft
  • Built-in check valve
  • Safety switch included - can be connected to shut down the air conditioner condenser or wired to an alarm to warn of possible tank overflow
  • UL/CSA listed
  • Thermal overload protected
  • Suitable for high-efficiency, gas furnace condensate
Read more
Manuals (2)
Specs
Voltage:
115v
Horse Power:
1/30
Shutoff Head (ft.):
20'
Flow at 1 FT Head:
80 GPH
Includes:
Safety Switch
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    14 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.