Pros, Join Our TradeMaster Program!
Description
Overview
  • Designed for automatic collection and removal of condensate from air conditioning, refrigeration, and dehumidification equipment installed in air handling and plenum applications having limited space and where gravity drainage is not possible or practical.
  • The VCC-20-P is constructed with plastics that have been tested by Underwriter’s Laboratories’ to UL Standard 2043 “Fire Test for Heat and Visible Smoke Release for Discrete Products and Their Accessories Installed in Air Handling Spaces”.
Features
  • The pump meets the requirements of UL 2043 and is labeled “For Plenum Applications”.
  • 1/30 hp motor
  • 1-3/4" low profile tank height ideal for tight spaces
  • Vertical centrifugal pump design
  • 1.2 quart (1.1 liters) capacity tank
  • Automatic start and stop switch
  • 3/8" O.D. barbed discharge adapter with built-in check valve (installed on the pump)
  • 1-1/8" diameter inlet
  • Float-activated auxiliary high-level switch
  • Two 72" high-level switch lead wires
  • Thermally protected, fan-cooled motor
  • Intermittent liquid temperature up to 140 °F
  • 20' shut-off head (115V model)
  • Designed for hard-wire installation only
  • 72" 3-conductor lead wires with conduit fitting for ½" diameter flexible metal conduit
  • Stainless motor shaft
  • cCSAus listed
Specifications
  • HP: 1/30
  • Volts: 230
  • Hz: 50/60
  • Amps: 0.6/0.5
  • Watts: 60
  • Performance (GPH at Head): 1': 80
  • Performance (GPH at Head): 5': 70
  • Performance (GPH at Head): 10': 45
  • Shut-Off (ft): 17'
  • PSI: 7.4
  • Weight: 4.5 lb
Read more
Manuals (1)
Specs
Flow at 1 FT Head:
80 GPH
Shutoff Head (ft.):
17
Voltage:
230v
Horse Power:
1/30
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.