Apply to be a TradeMaster!
VCMA-20UL, 80 GPH, 230 V Automatic Condensate Removal Pump
Magnifying glass
Hover image to zoom

VCMA-20UL, 80 GPH, 230 V Automatic Condensate Removal Pump

SKU:
554451
Rating:
(0)
Q&A:
(0)
VCMA-20UL, 80 GPH, 230 V Automatic Condensate Removal Pump
Magnifying glass
Hover image to zoom
554451 has been discontinued
Discontinued June 28, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
VCMA-20UL-PRO, 78 GPH, 230V Automatic Condensate Removal Pump
SKU:
554621
(0)
In Stock
In Stock
Get 72 Wed, Oct 23
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Voltage icon
230v
Flow at 1 FT Head icon
80 GPH
Horse Power icon
1/30 HP

Description

The company that has always been the forerunner in condensate removal pump design introduces the new-generation VCMA Series. Adding features for every installation, with guaranteed serviceability and unmatched reliability, Little Giant once again defines state-of-the-art in pump design.

Product Feautures:
  • Vertical type pump unit
  • 1/2 Gallon leakproof, rustproof, ABS tank with mounting tabs
  • Stainless steel motor shaft
  • Built-in check valve
  • No safety switch
  • UL/CSA listed
  • Thermal overload protected
  • Suitable for high-efficiency, gas furnace condensate


Product Specifications:
  • Motor - 1/30 HP
  • Flow - 80 GPH @ 1' of head
  • 3/8" O.D. barbed discharge adapter
  • Intermittent Liquid Temp. up to - 120°F
  • Discharge - 3/8" OD barbed
  • Housing - ABS
  • Cover - ABS
  • Volute - ABS
  • Impeller - Glass filled polypropylene
  • 17' shut-off head
  • 6' power cord
  • 3 drain holes
  • Electrical - 230 V, 50/60 Hz, 0.5 Amps, 75 Watts
  • Weight - 5 lbs
  • Height - 7"
  • Width - 5"
  • Length - 11"

Specs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm