VCMA-20ULS, 80 GPH, 230 V In-Pan Condensate Removal Pump w/ Safety Switch
Hover image to zoom

VCMA-20ULS, 80 GPH, 230 V In-Pan Condensate Removal Pump w/ Safety Switch

SKU:
554455
Rating:
(6)
Q&A:
(1)
VCMA-20ULS, 80 GPH, 230 V In-Pan Condensate Removal Pump w/ Safety Switch
Hover image to zoom
$71.52 each
In Stock
In Stock
Get 282 Wed, Jun 14
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
230v
Flow at 1 FT Head icon
80 GPH
Horse Power icon
1/30 HP

Description

Designed for automatic collection and removal of condensate from air conditioning, refrigeration and dehumidification equipment when gravity drainage is not possible or practical. Also suitable for high efficiency oil and gas-fired condensing furnace and condensing boiler equipment.

Features:
  • Vertical type pump unit
  • 1/2 Gallon leakproof, rustproof, ABS tank with mounting tabs
  • Stainless steel motor shaft
  • Built-in check valve
  • Safety switch included - can be connected to shut down the air conditioner condenser or wired to an alarm to warn of possible tank overflow
  • UL/CSA listed
  • Thermal overload protected
  • Suitable for high-efficiency, gas furnace condensate

Specifications:
  • Motor - 1/30 HP
  • Flow - 80 GPH @ 1' of head
  • 3/8" O.D. barbed discharge adapter
  • Intermittent Liquid Temp. up to - 120°F
  • Discharge - 3/8" OD barbed
  • Housing - ABS
  • Cover - ABS
  • Volute - ABS
  • Impeller - Glass filled polypropylene
  • 17' shut-off head
  • 6' power cord
  • 3 drain holes
  • Electrical - 230 V, 50/60 Hz, 0.5 Amps, 75 Watts
  • Weight - 5 lbs
  • Height - 7"
  • Width - 5"
  • Length - 11"

Specs

Shutoff Head (ft.):

17'

Includes:

Safety Switch

Flow at 1 FT Head:

80 GPH

Horse Power:

1/30

Voltage:

230v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy