NXTGen VCMX-20ULST, 80 GPH, 230V Automatic Condensate Removal Pump
Hover image to zoom

NXTGen VCMX-20ULST, 80 GPH, 230V Automatic Condensate Removal Pump

SKU:
554551
Rating:
(0)
Q&A:
(0)
NXTGen VCMX-20ULST, 80 GPH, 230V Automatic Condensate Removal Pump
Hover image to zoom
$64.75 each
In Stock
In Stock
Get 5 Thu, Jun 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
230v
Flow at 1 FT Head icon
80 GPH
Horse Power icon
1/30 HP
Amperage icon
0.5, 0.6 Amps
Wattage icon
75 Watts
Cord Length icon
6'

Description

Little Giant's latest technology, VCMX Series is ideal for collecting, detecting, and the automatic removal of condensate from air conditioning equipment, de-humidifiers, high efficiency furnaces, condensing boilers, and other equipment where an automatic drain pump is required.

Features:
  • 1/30 HP high performance 230 V motor with patent-pending cooling design to increases pump life
  • Oil-resistant tank and check valve eliminates the problem of cracked tanks with exposure to oil
  • 1/4 turn check valve allows servicing without removal of tubing, eliminating water spills
  • External test/run lever for quick and easy drainage of tank for servicing
  • Rubber feet absorb vibration on hard surface installations
  • Slimmer footprint size offers flexibility in tight spaces
  • Includes mounting bracket for easy installation
  • Includes safety switch and 20' tubing
  • cCSAus listed

Specifications:
  • Horsepower 1/30
  • Flow 80 GPH @ 1' Lift
  • Cord Length - 19'
  • Shut Off - 20'
  • Voltage - 230
  • Hertz - 50/60
  • Amps - 0.5
  • Watts - 75
  • Weight - 6.0 lbs.
  • Height - 6.5"
  • Width - 4.8"
  • Length - 10.2"

Specs

Voltage:

230v

Horse Power:

1/30

Hertz:

50/60

Amperage:

0.5

0.6

Wattage:

75

Cord Length:

6'

Shutoff Head (ft.):

20'

Flow at 1 FT Head:

80 GPH

Flow at 5 FT Head:

69

Flow at 10 FT Head:

54

Flow at 15 FT Head:

36

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy