Description
Little Giant JP-050-C/T9H is for supplying pressurized fresh water to rural homes, farms, and cabins. Installs where the vertical distance from the water supply does not exceed 25 feet.

Features:
  • Cast iron casing and seal plate for durability and long life
  • Pressure switch preset at 30/50 psi
  • A 1-1/4" (31.7 mm) suction
  • Pressure gauge included with all models
  • Heavy duty steel constructed tank
  • Welded malleable water connection, will not break during installations
  • Tank's butyl rubber diaphragm system isolates the air charge from system water
  • Fully serviceable with two-year warranty
  • Condensation-reducing design
Read more
Manuals (1)
Specs
Application:
Recirculation
Voltage:
115/230v
Horse Power:
1/2
Discharge:
1" NPT
Tank Volume:
8.5 Gallons
Weight (lbs):
57 lbs
Warranty:
2 Years
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774 LiveChat Img Live Chat
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.