YOU Choose How Much to Save During Our Bracket of Savings Sale
Description
Little Giant JPH-050-C is for supplying fresh water to rural homes, farms, and cabins. Installs where the vertical distance from the pump to the pumping water level does not exceed 25 feet (7.6 m).

Features:
  • Cast iron casing and seal plate for durability and long life
  • Dual voltage 115/230 V
  • Pressure switch preset at 30/50 psi
  • 1-1/4" (31.7 mm) suction, 1" NPT (25.4 mm) discharge
  • Pressure gauge included with all models
  • Stainless steel motor shaft and dual ball bearings
  • Precision-engineered thermoplastic impeller, diffuser, nozzle,and venturi
  • Clean-out plug to easily unclog nozzle
  • Fully serviceable with two-year warranty
Read more
Manuals (1)
Specs
Application:
Recirculation
Voltage:
115/230v
Horse Power:
1/2
Discharge:
1" NPT
Warranty:
2 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.